Zoro Homepage

JIS METRIC STEP PIN OAL 150

  • Mfr # MS10-2-200

  • Zoro # G816308472


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Overall Length Tolerance
+2 mm
Nominal Pin Diameter
1 mm
System of Measurement
Metric
Minimum Surface Hardness
65 HRC
Shoulder Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS10-2-200
Zoro #
G816308472
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length Tolerance
+2 mm
Nominal Pin Diameter
1 mm
Shoulder Length
80 mm
Head Diameter
4 mm
Head Thickness
2 mm
Pin Diameter Tolerance
g6
Head Diameter Tolerance
-0.2 mm
Overall Length
200 mm
Pin to Head Radius
0.3 mm
Shoulder Length Tolerance
-1.0/2.0 mm
Pin Size Type
Standard
Shoulder Diameter Tolerance
-0.1 mm
Shoulder Diameter
2 mm

Description

JIS METRIC STEP PIN OAL 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.