LOCATING RING, D 3.990
Mfr # 4501
Zoro # G816313735
product price: $13.19
/eaKey Features
Pilot Diameter
3.99 in
Material Grade
AISI 1018
Pilot Length
0.531 in
Inside Diameter
2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4501
Zoro #
G816313735
UPC #
-
Country of Origin
China
Dimensions
Pilot Diameter
3.99 in
Pilot Length
0.531 in
Inside Diameter
2 in
Thread Size
5/16"-18
Thickness
531/1000 in
Details
Material Grade
AISI 1018
Item
Locating Ring
System of Measurement
Inch
Material
Steel
Included Hardware
FHCS
Series
Standard
Product Type
Locating Ring
Screw Type
Flat Head Cap Screw
Description
LOCATING RING, D 3.990
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.