Zoro Homepage

METRIC EJECTOR PIN, 4 MM HEAD

  • Mfr # JMP01-150

  • Zoro # G716308589


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Head Shape
Round
Minimum Surface Hardness
65 HRC
Pin Diameter Tolerance
-0.01/0.02 mm
Head Thickness
4 mm
Standards
JIS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMP01-150
Zoro #
G716308589
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter Tolerance
-0.01/0.02 mm
Head Thickness
4 mm
Head Diameter Tolerance
+0.0/-0.2 mm
Head Diameter
6 mm
Overall Length Tolerance
+2.0/-0.0 mm
Pin Size Type
Standard
Pin to Head Radius
0.3 mm
Overall Length
150 mm
Nominal Pin Diameter
1 mm

Details

Head Shape
Round
Minimum Surface Hardness
65 HRC
Standards
JIS
System of Measurement
Metric
Material
Steel
Pin Style
Straight
Product Type
Ejector Pin
Finish
Nitrided
Item
Ejector Pin
Head Thickness Tolerance
+0.00/-0.05 mm
Series
JMP
Minimum Core Hardness
40 HRC

Description

METRIC EJECTOR PIN, 4 MM HEAD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.