Zoro Homepage

METRIC EJECTOR PIN, 4 MM HEAD

  • Mfr # JMP05-150

  • Zoro # G516308550


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Head Diameter
9 mm
Head Thickness
6 mm
Pin Style
Straight
Minimum Surface Hardness
65 HRC
Overall Length Tolerance
+2.0/-0.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMP05-150
Zoro #
G516308550
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
9 mm
Head Thickness
6 mm
Overall Length Tolerance
+2.0/-0.0 mm
Nominal Pin Diameter
5 mm
Pin Size Type
Standard
Pin to Head Radius
0.5 mm
Head Diameter Tolerance
+0.0/-0.2 mm
Pin Diameter Tolerance
-0.01/0.02 mm
Overall Length
150 mm

Details

Pin Style
Straight
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
Head Thickness Tolerance
+0.00/-0.05 mm
System of Measurement
Metric
Standards
JIS
Minimum Core Hardness
40 HRC
Finish
Nitrided
Material
Steel
Series
JMP
Product Type
Ejector Pin
Head Shape
Round

Description

METRIC EJECTOR PIN, 4 MM HEAD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.