Zoro Homepage

METRIC EJECTOR PIN, 4 MM HEAD

  • Mfr # MP02-315

  • Zoro # G916308723


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Material Grade
Grade H13
Overall Length Tolerance
+2 mm
Standards
DIN
Head Shape
Round
Head Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP02-315
Zoro #
G916308723
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length Tolerance
+2 mm
Head Thickness
2 mm
Head Diameter Tolerance
-0.0/0.2 mm
Overall Length
315 mm
Pin to Head Radius
0.2 mm
Nominal Pin Diameter
2 mm
Head Diameter
4 mm
Pin Diameter Tolerance
g6
Pin Size Type
Standard

Details

Material Grade
Grade H13
Standards
DIN
Head Shape
Round
Series
MP
Minimum Core Hardness
42 HRC
Finish
Nitrided
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
-0.00/0.05 mm
Product Type
Ejector Pin
Item
Ejector Pin
Material
Steel
System of Measurement
Metric

Description

METRIC EJECTOR PIN, 4 MM HEAD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.