Zoro Homepage

METRIC STEP PIN (2MM SHAFT)

  • Mfr # SP8-62

  • Zoro # G116308431


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Material Grade
Grade H13
Nominal Pin Diameter
7/64 in
Pin to Head Radius
0.03 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.1089 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP8-62
Zoro #
G116308431
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Pin Diameter
7/64 in
Pin to Head Radius
0.03 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.1089 in
Head Thickness
1/8 in
Shoulder Diameter Tolerance
+0.000/-0.001 in
Shoulder Diameter
1/8 in
Overall Length
6 in
Head Diameter
0.25 in
Pin Size Type
Standard
Shoulder Length Tolerance
+/-0.010 in
Shoulder Length
2 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter Tolerance
+0.00/-0.01 in

Description

METRIC STEP PIN (2MM SHAFT)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.