Zoro Homepage

RADIUS ANGLE PIN, NITRIDED

  • Mfr # APR25-L5

  • Zoro # G316308484


product price: $10.29
/ea

Key Features

Head Thickness Tolerance
+0.000/-0.005 in
Head Diameter
0.5 in
Minimum Surface Hardness
65 HRC
Head Shape
Round
Nominal Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APR25-L5
Zoro #
G316308484
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
0.5 in
Nominal Pin Diameter
3/8 in
Overall Length Tolerance
+0.000/0.125 in
Head Diameter Tolerance
+0.00/-0.01 in
Press Fit Length
7/8 in
Pin Size Type
Standard
Press Fit Diameter
0.376 in
Head Thickness
1/4 in
Actual Pin Size
0.374 in
Pin to Head Radius
3/8 in
Overall Length
5 in

Details

Head Thickness Tolerance
+0.000/-0.005 in
Minimum Surface Hardness
65 HRC
Head Shape
Round
Product Type
Angle Pin
Item
Angle Pin
Finish
Nitrided
System of Measurement
Inch
Minimum Core Hardness
35 HRC
Material
Steel
Series
APR

Description

RADIUS ANGLE PIN, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.