Zoro Homepage

RADIUS ANGLE PIN, NITRIDED

  • Mfr # APR25-L6

  • Zoro # G716308466


product price: $10.29
/ea

Key Features

Pin Size Type
Standard
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
35 HRC
Overall Length Tolerance
+0.000/0.125 in
Head Thickness Tolerance
+0.000/-0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APR25-L6
Zoro #
G716308466
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Size Type
Standard
Overall Length Tolerance
+0.000/0.125 in
Pin to Head Radius
3/8 in
Actual Pin Size
0.374 in
Head Diameter
0.5 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
6 in
Press Fit Length
7/8 in
Nominal Pin Diameter
3/8 in
Press Fit Diameter
0.376 in
Head Thickness
1/4 in

Details

Minimum Surface Hardness
65 HRC
Item
Angle Pin
Minimum Core Hardness
35 HRC
Head Thickness Tolerance
+0.000/-0.005 in
Material
Steel
Product Type
Angle Pin
System of Measurement
Inch
Head Shape
Round
Finish
Nitrided
Series
APR

Description

RADIUS ANGLE PIN, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.