Zoro Homepage

RADIUS ANGLE PIN, NITRIDED

  • Mfr # APR33-L10

  • Zoro # G716308442


product price: $15.99
/ea

Key Features

Pin Size Type
Standard
Pin to Head Radius
1/2 in
Overall Length Tolerance
+0.000/0.125 in
Material
Steel
Head Diameter
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APR33-L10
Zoro #
G716308442
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Size Type
Standard
Pin to Head Radius
1/2 in
Overall Length Tolerance
+0.000/0.125 in
Head Diameter
0.625 in
Actual Pin Size
0.499 in
Overall Length
10 in
Head Diameter Tolerance
+0.00/-0.01 in
Press Fit Length
1 3/8 in
Press Fit Diameter
0.501 in
Nominal Pin Diameter
1/2 in
Head Thickness
1/4 in

Details

Material
Steel
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.005 in
Minimum Surface Hardness
65 HRC
Series
APR
Item
Angle Pin
Head Shape
Round
Product Type
Angle Pin
Finish
Nitrided
Minimum Core Hardness
35 HRC

Description

RADIUS ANGLE PIN, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.