Zoro Homepage

RADIUS ANGLE PIN, NITRIDED

  • Mfr # APR33-L6

  • Zoro # G116308424


product price: $14.99
/ea

Key Features

Head Thickness Tolerance
+0.000/-0.005 in
Minimum Surface Hardness
65 HRC
Pin Size Type
Standard
Overall Length
6 in
Minimum Core Hardness
35 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APR33-L6
Zoro #
G116308424
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Size Type
Standard
Overall Length
6 in
Head Thickness
1/4 in
Actual Pin Size
0.499 in
Press Fit Length
7/8 in
Pin to Head Radius
1/2 in
Nominal Pin Diameter
1/2 in
Head Diameter
0.625 in
Press Fit Diameter
0.501 in
Overall Length Tolerance
+0.000/0.125 in
Head Diameter Tolerance
+0.00/-0.01 in

Details

Head Thickness Tolerance
+0.000/-0.005 in
Minimum Surface Hardness
65 HRC
Item
Angle Pin
Minimum Core Hardness
35 HRC
Material
Steel
Finish
Nitrided
Product Type
Angle Pin
Series
APR
System of Measurement
Inch
Head Shape
Round

Description

RADIUS ANGLE PIN, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.