RADIUS ANGLE PIN, NITRIDED
Mfr # APR37-L6
Zoro # G216308423
product price: $18.29
/eaKey Features
Series
APR
Finish
Nitrided
Press Fit Length
7/8 in
Minimum Surface Hardness
65 HRC
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APR37-L6
Zoro #
G216308423
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Press Fit Length
7/8 in
Actual Pin Size
0.624 in
Pin Size Type
Standard
Overall Length Tolerance
+0.000/0.125 in
Press Fit Diameter
0.626 in
Pin to Head Radius
5/8 in
Head Thickness
1/4 in
Overall Length
6 in
Nominal Pin Diameter
5/8 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.75 in
Details
Series
APR
Finish
Nitrided
Minimum Surface Hardness
65 HRC
Material
Steel
Product Type
Angle Pin
Minimum Core Hardness
35 HRC
Head Thickness Tolerance
+0.000/-0.005 in
System of Measurement
Inch
Head Shape
Round
Item
Angle Pin
Description
RADIUS ANGLE PIN, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.