Zoro Homepage

RADIUS ANGLE PIN, NITRIDED

  • Mfr # APR41-L10

  • Zoro # G616308498


product price: $25.69
/ea

Key Features

Series
APR
Minimum Surface Hardness
65 HRC
Material
Steel
Finish
Nitrided
Actual Pin Size
0.749 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APR41-L10
Zoro #
G616308498
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Actual Pin Size
0.749 in
Pin Size Type
Standard
Press Fit Diameter
1.001 in
Overall Length
10 in
Head Thickness
1/4 in
Head Diameter
0.875 in
Overall Length Tolerance
+0.000/0.125 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
3/4 in
Nominal Pin Diameter
3/4 in
Press Fit Length
1 3/8 in

Details

Series
APR
Minimum Surface Hardness
65 HRC
Material
Steel
Finish
Nitrided
System of Measurement
Inch
Minimum Core Hardness
35 HRC
Head Thickness Tolerance
+0.000/-0.005 in
Item
Angle Pin
Product Type
Angle Pin
Head Shape
Round

Description

RADIUS ANGLE PIN, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.