Zoro Homepage

SHOULDER BUSHING

  • Mfr # BGEB-100

  • Zoro # G316308316


product price: $14.19
/ea

Key Features

Material
18 Bronze
Overall Length
1.75 in
Hardness
Brinell 92
Press Fit Outside Diameter Tolerance
+0.0005 /-0.0000 in
Rib Thickness Tolerance
+0.000 / -0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGEB-100
Zoro #
G316308316
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.75 in
Press Fit Outside Diameter Tolerance
+0.0005 /-0.0000 in
Ejector Plate Length
1.12 in
Outside Diameter Tolerance
+0.000/-0.010 in
Inside Diameter
1.001 in
Ejector Plate Length Tolerance
+0.000 / -0.030 in
Rib Thickness
3/16 in
Slip Fit Outside Diameter Tolerance
+0.000 / -0.001 in
Overall Length Tolerance
+0.000/-0.062 in
Slip Fit Outside Diameter
1.374 in
Rib Outside Diameter
1.552 in
Press Fit Outside Diameter
1.3755 in
Head Diameter
1.552 in
Inside Diameter Tolerance
+0.0005 / -0.0000 in

Details

Item
Shoulder Bushing
Material
18 Bronze
Hardness
Brinell 92
Rib Thickness Tolerance
+0.000 / -0.010 in
System of Measurement
Inch
Lubrication Hole Spacing
0.62 in
Plating Material
Bronze
Product Type
Straight Ejector Bushing

Description

SHOULDER BUSHING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.