SHOULDER BUSHING, STEEL
Mfr # BU-100
Zoro # G716308312
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Material
Steel
Overall Length
0.875 in
Material Grade
Grade 4130
Overall Length Tolerance
-0.03/-0.06 in
Product Type
Shoulder Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BU-100
Zoro #
G716308312
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.875 in
Overall Length Tolerance
-0.03/-0.06 in
Inside Diameter
0.7505 in
Head Thickness
3/16 in
Inside Diameter Tolerance
+0.0005 / -0.0000 in
Outside Diameter Tolerance
+0.0005/-0.0000 in
Head Diameter
1.25 in
Details
Item
Shoulder Bushing
Material
Steel
Material Grade
Grade 4130
Product Type
Shoulder Bushing
Hardness
Rockwell 58 to 62
Heat Treatment
Hardened
System of Measurement
Inch
Description
SHOULDER BUSHING, STEEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.