Zoro Homepage

SHOULDER BUSHING, STEEL

  • Mfr # BU-201

  • Zoro # G616308313


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Material
Steel
Overall Length
1.375 in
Material Grade
Grade 4130
Product Type
Shoulder Bushing
Inside Diameter
0.8755 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU-201
Zoro #
G616308313
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.375 in
Inside Diameter
0.8755 in
Outside Diameter Tolerance
+0.0005/-0.0000 in
Inside Diameter Tolerance
+0.0005 / -0.0000 in
Overall Length Tolerance
-0.03/-0.06 in
Head Thickness
3/16 in
Head Diameter
1.375 in

Details

Item
Shoulder Bushing
Material
Steel
Material Grade
Grade 4130
Product Type
Shoulder Bushing
Hardness
Rockwell 58 to 62
System of Measurement
Inch
Heat Treatment
Hardened

Description

SHOULDER BUSHING, STEEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.