Zoro Homepage

SHOULDER BUSHING, STEEL

  • Mfr # BU-301

  • Zoro # G816308304


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Material
Steel
Overall Length
1.375 in
Head Diameter
1.5 in
Product Type
Shoulder Bushing
Head Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU-301
Zoro #
G816308304
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.375 in
Head Diameter
1.5 in
Head Thickness
3/16 in
Overall Length Tolerance
-0.03/-0.06 in
Inside Diameter
1.0005 in
Outside Diameter Tolerance
+0.0005/-0.0000 in
Inside Diameter Tolerance
+0.0005 / -0.0000 in

Details

Item
Shoulder Bushing
Material
Steel
Product Type
Shoulder Bushing
Hardness
Rockwell 58 to 62
Heat Treatment
Hardened
Material Grade
Grade 4130
System of Measurement
Inch

Description

SHOULDER BUSHING, STEEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.