SHOULDER PLATE
Mfr # SB-04
Zoro # G216342342
product price: $1.69
/eaSold in multiples of 5 for $8.45
Key Features
Minimum Hardness
Rockwell 58
Thickness Tolerance
+0.005/-0.000 in
Hardness
Rockwell 58 to 62
Screw Type
Flat Head Cap Screw
Heat Treatment
Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-04
Zoro #
G216342342
UPC #
-
Country of Origin
China
Dimensions
Thickness
1/4 in
Thread Size
1/4"-20
Details
Minimum Hardness
Rockwell 58
Thickness Tolerance
+0.005/-0.000 in
Item
Stop Button
Hardness
Rockwell 58 to 62
Screw Type
Flat Head Cap Screw
Heat Treatment
Hardened
Material Grade
Grade 8620
Finish
Black Oxide
System of Measurement
Inch
Product Type
Stop Button
Series
SB
Material
Steel
Description
SHOULDER PLATE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.