SHOULDER PLATE
Mfr # SD-15
Zoro # G316342402
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Thread Size
1/4"-20
Thickness Tolerance
+/-0.0005 in
Material
Steel
Product Type
Stop Disc
Series
SD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-15
Zoro #
G316342402
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Thickness
1/4 in
Details
Thickness Tolerance
+/-0.0005 in
Item
Stop Disc
Material
Steel
Product Type
Stop Disc
Series
SD
Included Hardware
FHCS
Finish
Black Oxide
Hardness
Rockwell 58 to 62
Screw Type
Flat Head Cap Screw
System of Measurement
Inch
Heat Treatment
Hardened
Material Grade
Grade 8620
Minimum Hardness
Rockwell 58
Description
SHOULDER PLATE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.