SHOULDER PLATE
Mfr # SS-05
Zoro # G616342393
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Included Hardware
SHCS
Product Type
Stop Spacer
Material
Steel
Thickness
1/2 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-05
Zoro #
G616342393
UPC #
-
Country of Origin
China
Dimensions
Thickness
1/2 in
Thread Size
1/4"-20
Details
Included Hardware
SHCS
Product Type
Stop Spacer
Item
Stop Spacer
Material
Steel
Finish
Black Oxide
Screw Type
Socket Head Cap Screw
Series
SS
Minimum Hardness
Rockwell 58
Hardness
Rockwell 58 to 62
Thickness Tolerance
+/-0.0005 in
Material Grade
Grade 8620
Heat Treatment
Hardened
System of Measurement
Inch
Description
SHOULDER PLATE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.