Zoro Homepage

SOLID BRONZE EJECTOR BUSHING

  • Mfr # LBB 12-47

  • Zoro # G316313662


product price: $70.19
/ea

Key Features

System of Measurement
Inch
Inside Diameter Tolerance
+0.0005 / -0.0000 in
Outside Diameter Tolerance
+0.0005/-0.0000 in
Hardness
Brinell 180
Head Diameter
2.177 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBB 12-47
Zoro #
G316313662
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter Tolerance
+0.0005 / -0.0000 in
Outside Diameter Tolerance
+0.0005/-0.0000 in
Head Diameter
2.177 in
Overall Length
4.875 in
Inside Diameter
1.5005 in
Overall Length Tolerance
-0.03/-0.06 in
Rib Thickness
3/16 in

Details

Item
Ejector Bushing
System of Measurement
Inch
Hardness
Brinell 180
Rib Thickness Tolerance
+0.000/-0.005 in
Plating Material
Bronze
Material
Steel
Product Type
Shoulder Bushing

Description

SOLID BRONZE EJECTOR BUSHING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.