Zoro Homepage

SOLID BRONZE EJECTOR BUSHING

  • Mfr # RGEB-750

  • Zoro # G016313733


product price: $16.19
/ea

Key Features

Rib Thickness Tolerance
+/-0.01 in
Rib Outside Diameter
1.302 in
Plating Material
Bronze
Outside Diameter Tolerance
+0.000/-0.010 in
Ejector Plate Length
1.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGEB-750
Zoro #
G016313733
UPC #
-
Country of Origin
China

Dimensions

Rib Outside Diameter
1.302 in
Outside Diameter Tolerance
+0.000/-0.010 in
Ejector Plate Length
1.187 in
Ejector Plate Length Tolerance
+0.000 / -0.030 in
Press Fit Outside Diameter
1.1255 in
Inside Diameter
0.751 in
Slip Fit Outside Diameter Tolerance
+0.000 / -0.001 in
Head Diameter
1.302 in
Inside Diameter Tolerance
+0.0005 / -0.0000 in
Press Fit Outside Diameter Tolerance
+0.0005 / -0.0000 in
Overall Length Tolerance
+0.000/-0.062 in
Overall Length
1.5 in
Rib Thickness
3/16 in
Slip Fit Outside Diameter
1.124 in

Details

Rib Thickness Tolerance
+/-0.01 in
Plating Material
Bronze
Lubrication Hole Spacing
0.747 in
Item
Ejector Bushing
System of Measurement
Inch
Hardness
Brinell 92
Product Type
Guided Ejector Bushing
Material
Bronze

Description

SOLID BRONZE EJECTOR BUSHING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.