STOP BUTTON 1/2"
Mfr # FR-101
Zoro # G716342408
product price: $12.19
/eaKey Features
Taper Angle
10 Degrees
Thickness Tolerance
+/-0.0005 in
Heat Treatment
Hardened
Product Type
Tapered Interlock
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR-101
Zoro #
G716342408
UPC #
-
Country of Origin
Viet Nam
Dimensions
Inside Diameter
0.625 in
Pilot Length
0.875 in
Outside Diameter Tolerance
+0.0000/-0.0005 in
Inside Diameter Tolerance
+/-0.0005 in
Thread Size
1/4"-20
Details
Taper Angle
10 Degrees
Thickness Tolerance
+/-0.0005 in
Heat Treatment
Hardened
Product Type
Tapered Interlock
System of Measurement
Inch
Minimum Hardness
Rockwell 56
Series
FR
Item
Female Tapered Interlock
Material Grade
Grade S7
Material
Tool Steel
Hardness
Rockwell 56 to 58
Component Gender
Female
Mechanical Finish
Precision Ground
Description
STOP BUTTON 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.