STOP BUTTON 1/4
Mfr # SB-08
Zoro # G416342425
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Finish
Black Oxide
Thread Size
1/4"-20
Minimum Hardness
Rockwell 58
Material Grade
Grade 8620
Thickness
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-08
Zoro #
G416342425
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Thickness
1/2 in
Details
Finish
Black Oxide
Minimum Hardness
Rockwell 58
Material Grade
Grade 8620
System of Measurement
Inch
Product Type
Stop Button
Thickness Tolerance
+0.005/-0.000 in
Series
SB
Hardness
Rockwell 58 to 62
Item
Stop Button
Heat Treatment
Hardened
Screw Type
Flat Head Cap Screw
Material
Steel
Description
STOP BUTTON 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.