STOP BUTTON 3/16"
Mfr # SB-12
Zoro # G916342390
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Heat Treatment
Hardened
Thickness
3/4 in
System of Measurement
Inch
Product Type
Stop Button
Series
SB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-12
Zoro #
G916342390
UPC #
-
Country of Origin
China
Dimensions
Thickness
3/4 in
Thread Size
1/4"-20
Details
Heat Treatment
Hardened
System of Measurement
Inch
Item
Stop Button
Product Type
Stop Button
Series
SB
Finish
Black Oxide
Thickness Tolerance
+0.005/-0.000 in
Material Grade
Grade 8620
Hardness
Rockwell 58 to 62
Material
Steel
Minimum Hardness
Rockwell 58
Screw Type
Flat Head Cap Screw
Description
STOP BUTTON 3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.