STOP BUTTON 3/4"
Mfr # MR-071
Zoro # G116342398
product price: $8.39
/eaKey Features
Minimum Hardness
Rockwell 56
Mechanical Finish
Precision Ground
Hardness
Rockwell 56 to 58
Thread Size
1/4"-20
Heat Treatment
Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR-071
Zoro #
G116342398
UPC #
-
Country of Origin
Viet Nam
Dimensions
Thread Size
1/4"-20
Outside Diameter Tolerance
+0.0000/-0.0005 in
Inside Diameter
0.5 in
Pilot Length
0.875 in
Inside Diameter Tolerance
+/-0.0005 in
Details
Minimum Hardness
Rockwell 56
Mechanical Finish
Precision Ground
Hardness
Rockwell 56 to 58
Heat Treatment
Hardened
Item
Male Tapered Interlock
Material
Tool Steel
Material Grade
Grade S7
System of Measurement
Inch
Series
MR
Product Type
Tapered Interlock
Taper Angle
10 Degrees
Thickness Tolerance
+/-0.0005 in
Component Gender
Male
Description
STOP BUTTON 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.