STOP BUTTON 3/8
Mfr # SB-06
Zoro # G316342341
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Product Type
Stop Button
Material
Steel
Thread Size
1/4"-20
Thickness
3/8 in
Thickness Tolerance
+0.005/-0.000 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-06
Zoro #
G316342341
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Thickness
3/8 in
Details
Product Type
Stop Button
Material
Steel
Thickness Tolerance
+0.005/-0.000 in
System of Measurement
Inch
Material Grade
Grade 8620
Finish
Black Oxide
Item
Stop Button
Screw Type
Flat Head Cap Screw
Series
SB
Heat Treatment
Hardened
Minimum Hardness
Rockwell 58
Hardness
Rockwell 58 to 62
Description
STOP BUTTON 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.