STOP DISK 1.000 DIAMETER
Mfr # SD-05
Zoro # G416313647
product price: $0.93
/eaSold in multiples of 9 for $8.37
Key Features
Product Type
Stop Disc
Hardness
Rockwell 58 to 62
Minimum Hardness
Rockwell 58
Included Hardware
FHCS
Screw Type
Flat Head Cap Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-05
Zoro #
G416313647
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#10-24
Thickness
3/16 in
Details
Product Type
Stop Disc
Hardness
Rockwell 58 to 62
Minimum Hardness
Rockwell 58
Included Hardware
FHCS
Screw Type
Flat Head Cap Screw
Item
Stop Disc
Thickness Tolerance
+/-0.0005 in
Series
SD
Finish
Black Oxide
System of Measurement
Inch
Heat Treatment
Hardened
Material
Steel
Material Grade
Grade 8620
Description
STOP DISK 1.000 DIAMETER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.