STOP DISK 1.187 DIAMETER
Mfr # SB-16
Zoro # G616313669
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Product Type
Stop Button
Hardness
Rockwell 58 to 62
System of Measurement
Inch
Series
SB
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-16
Zoro #
G616313669
UPC #
-
Country of Origin
China
Dimensions
Thickness
1 in
Thread Size
1/4"-20
Details
Product Type
Stop Button
Hardness
Rockwell 58 to 62
System of Measurement
Inch
Series
SB
Item
Stop Button
Finish
Black Oxide
Material
Steel
Thickness Tolerance
+0.005/-0.000 in
Material Grade
Grade 8620
Screw Type
Flat Head Cap Screw
Heat Treatment
Hardened
Minimum Hardness
Rockwell 58
Description
STOP DISK 1.187 DIAMETER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.