Zoro Homepage

STOP DISK 1.687 DIAMETER

  • Mfr # MR-101

  • Zoro # G916313697


product price: $14.99
/ea

Key Features

Outside Diameter Tolerance
+0.0000/-0.0005 in
Series
MR
Pilot Length
0.875 in
Hardness
Rockwell 56 to 58
Heat Treatment
Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-101
Zoro #
G916313697
UPC #
-
Country of Origin
Viet Nam

Dimensions

Outside Diameter Tolerance
+0.0000/-0.0005 in
Pilot Length
0.875 in
Inside Diameter
0.625 in
Inside Diameter Tolerance
+/-0.0005 in
Thread Size
1/4"-20

Details

Series
MR
Hardness
Rockwell 56 to 58
Heat Treatment
Hardened
Minimum Hardness
Rockwell 56
Material
Tool Steel
Thickness Tolerance
+/-0.0005 in
Taper Angle
10 Degrees
Mechanical Finish
Precision Ground
Material Grade
Grade S7
Item
Male Tapered Interlock
Component Gender
Male
System of Measurement
Inch
Product Type
Tapered Interlock

Description

STOP DISK 1.687 DIAMETER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.