STOP DISK .687 DIAMETER
Mfr # SP-07
Zoro # G716313682
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Finish
Black Oxide
System of Measurement
Inch
Series
SP
Thickness Tolerance
+0.000/-0.002 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-07
Zoro #
G716313682
UPC #
-
Country of Origin
China
Dimensions
Thickness
3/16 in
Thread Size
1/4"-20
Outside Diameter Tolerance
+0.000/-0.005 in
Details
Finish
Black Oxide
System of Measurement
Inch
Series
SP
Thickness Tolerance
+0.000/-0.002 in
Material
Steel
Item
Shoulder Plate
Heat Treatment
Hardened
Hardness
Rockwell 48 to 52
Screw Type
Flat Head Cap Screw
Mechanical Finish
Precision Ground
Included Hardware
FHCS
Minimum Hardness
48 RC
Material Grade
Grade 4140
Product Type
Shoulder Plate
Description
STOP DISK .687 DIAMETER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.