Zoro Homepage

STOP PIN

  • Mfr # 1000

  • Zoro # G516308505


product price: $0.43
/ea
Sold in multiples of 19 for $8.17

Key Features

Nominal Pin Diameter
5/16 in
Minimum Hardness
Rockwell 38
Head Thickness
13/64 in
Shank Length
5/8 in
Head Diameter
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000
Zoro #
G516308505
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pin Diameter
5/16 in
Head Thickness
13/64 in
Shank Length
5/8 in
Head Diameter
0.625 in
Length
5.5 in
Width
12 in

Details

Item
Stop Pin
Minimum Hardness
Rockwell 38
Head Shape
Round
System of Measurement
Inch
Material
ABS, Polyester
Shank Type
Standard
Finish
Black
Material Grade
Grade 1038
Product Type
Stop Pin
Type
Backpack Strap System
Includes
(1) Adjustable Backpack Harness,(1) Backplate, (1) Waste Strap

Description

STOP PIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.