STOP SPACER 1-11/16" X 1/2
Mfr # SB-03
Zoro # G216313687
product price: $1.45
/eaSold in multiples of 6 for $8.70
Key Features
Material Grade
Grade 8620
System of Measurement
Inch
Minimum Hardness
Rockwell 58
Thickness
3/16 in
Screw Type
Flat Head Cap Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-03
Zoro #
G216313687
UPC #
-
Country of Origin
China
Dimensions
Thickness
3/16 in
Thread Size
1/4"-20
Details
Material Grade
Grade 8620
System of Measurement
Inch
Minimum Hardness
Rockwell 58
Screw Type
Flat Head Cap Screw
Heat Treatment
Hardened
Item
Stop Button
Product Type
Stop Button
Hardness
Rockwell 58 to 62
Series
SB
Thickness Tolerance
+0.005/-0.000 in
Material
Steel
Finish
Black Oxide
Description
STOP SPACER 1-11/16" X 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.