Zoro Homepage

STOP SPACER 1" X 1/2

  • Mfr # SD-07

  • Zoro # G816342360


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Screw Type
Flat Head Cap Screw
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Minimum Hardness
Rockwell 58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-07
Zoro #
G816342360
UPC #
-
Country of Origin
China

Dimensions

Thickness
3/16 in
Thread Size
#10-24

Details

Screw Type
Flat Head Cap Screw
System of Measurement
Inch
Material
Steel
Item
Stop Disc
Finish
Black Oxide
Minimum Hardness
Rockwell 58
Hardness
Rockwell 58 to 62
Thickness Tolerance
+/-0.0005 in
Series
SD
Included Hardware
FHCS
Material Grade
Grade 8620
Heat Treatment
Hardened
Product Type
Stop Disc

Description

STOP SPACER 1" X 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.