STRAIGHT LEADER PIN
Mfr # 106-GL
Zoro # G116308479
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Head Thickness Tolerance
+0.000/-0.005 in
Head Shape
Round
Series
106
Head Thickness
3/16 in
Pin Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106-GL
Zoro #
G116308479
UPC #
-
Country of Origin
China
Dimensions
Head Thickness
3/16 in
Press Fit Diameter
1.251 in
Pin Size Type
Standard
Actual Pin Size
0.749 in
Overall Length
4.75 in
Overall Length Tolerance
-0.031/0.062 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Head Diameter
0.99 in
Nominal Pin Diameter
3/4 in
Head Diameter Tolerance
+0.00/-0.01 in
Press Fit Length
1 1/4 in
Details
Head Thickness Tolerance
+0.000/-0.005 in
Head Shape
Round
Series
106
Pin Style
Straight
Material
Hardened Steel
Item
Leader Pin
System of Measurement
Inch
Material Grade
Grade 4150
Minimum Hardness
58 RC
Product Type
Leader Pin
Description
STRAIGHT LEADER PIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.