Zoro Homepage

STRAIGHT LEADER PIN

  • Mfr # 108-GL

  • Zoro # G416308476


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Minimum Hardness
58 RC
Head Thickness
3/16 in
Material
Hardened Steel
Head Shape
Round
Pin Size Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108-GL
Zoro #
G416308476
UPC #
-
Country of Origin
China

Dimensions

Head Thickness
3/16 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0005 in
Head Diameter
0.99 in
Press Fit Diameter
1.251 in
Overall Length Tolerance
-0.031/0.062 in
Overall Length
5.75 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
3/4 in
Actual Pin Size
0.749 in
Press Fit Length
1 1/4 in

Details

Minimum Hardness
58 RC
Material
Hardened Steel
Head Shape
Round
Item
Leader Pin
Material Grade
Grade 4150
Series
108
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.005 in
System of Measurement
Inch
Product Type
Leader Pin

Description

STRAIGHT LEADER PIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.