STRAIGHT LEADER PIN
Mfr # 304-GL
Zoro # G816308458
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Pin Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
3.75 in
Series
304
Actual Pin Size
0.999 in
Pin Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304-GL
Zoro #
G816308458
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
3.75 in
Actual Pin Size
0.999 in
Head Thickness
1/4 in
Pin Size Type
Standard
Nominal Pin Diameter
1 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
1.24 in
Overall Length Tolerance
-0.031/0.062 in
Press Fit Length
7/8 in
Press Fit Diameter
0.876 in
Details
Series
304
Pin Style
Straight
Item
Leader Pin
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.005 in
Material
Hardened Steel
Minimum Hardness
58 RC
Material Grade
Grade 4150
System of Measurement
Inch
Product Type
Leader Pin
Description
STRAIGHT LEADER PIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.