Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRAIGHT LEADER PIN

  • Mfr # 307-GL

  • Zoro # G416308421


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Pin Size Type
Standard
Head Thickness Tolerance
+0.000/-0.005 in
Press Fit Length
1 1/4 in
Actual Pin Size
0.999 in
Nominal Pin Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307-GL
Zoro #
G416308421
UPC #
-
Country of Origin
China

Dimensions

Pin Size Type
Standard
Press Fit Length
1 1/4 in
Actual Pin Size
0.999 in
Nominal Pin Diameter
1 in
Overall Length Tolerance
-0.031/0.062 in
Head Thickness
1/4 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
5.25 in
Head Diameter
1.24 in
Head Diameter Tolerance
+0.00/-0.01 in
Press Fit Diameter
1.251 in

Details

Head Thickness Tolerance
+0.000/-0.005 in
System of Measurement
Inch
Series
307
Head Shape
Round
Material Grade
Grade 4150
Pin Style
Straight
Material
Hardened Steel
Item
Leader Pin
Minimum Hardness
58 RC
Product Type
Leader Pin

Description

STRAIGHT LEADER PIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.