Zoro Homepage

STRAIGHT LEADER PIN

  • Mfr # 309-GL

  • Zoro # G716308459


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Series
309
Overall Length Tolerance
-0.031/0.062 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Head Shape
Round
Actual Pin Size
0.999 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309-GL
Zoro #
G716308459
UPC #
-
Country of Origin
China

Dimensions

Overall Length Tolerance
-0.031/0.062 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Actual Pin Size
0.999 in
Head Diameter
1.24 in
Pin Size Type
Standard
Head Thickness
1/4 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
1 in
Press Fit Length
1 1/4 in
Overall Length
6.25 in
Press Fit Diameter
1.251 in

Details

Series
309
Head Shape
Round
Material
Hardened Steel
Pin Style
Straight
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.005 in
Item
Leader Pin
Material Grade
Grade 4150
Minimum Hardness
58 RC
Product Type
Leader Pin

Description

STRAIGHT LEADER PIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.