Zoro Homepage

STRAIGHT LEADER PIN

  • Mfr # 310-GL

  • Zoro # G916308440


product price: $8.59
/ea

Key Features

Minimum Hardness
58 RC
Material
Hardened Steel
Press Fit Length
1 1/4 in
Material Grade
Grade 4150
Nominal Pin Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-GL
Zoro #
G916308440
UPC #
-
Country of Origin
China

Dimensions

Press Fit Length
1 1/4 in
Nominal Pin Diameter
1 in
Head Thickness
1/4 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Head Diameter
1.24 in
Overall Length Tolerance
-0.031/0.062 in
Overall Length
6.75 in
Actual Pin Size
0.999 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Press Fit Diameter
1.251 in

Details

Item
Leader Pin
Minimum Hardness
58 RC
Material
Hardened Steel
Material Grade
Grade 4150
System of Measurement
Inch
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.005 in
Series
310
Head Shape
Round
Product Type
Leader Pin

Description

STRAIGHT LEADER PIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.