Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STRAIGHT LEADER PIN

  • Mfr # 311-GL

  • Zoro # G016308425


product price: $9.89
/ea

Key Features

Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness Tolerance
+0.000/-0.005 in
Overall Length Tolerance
-0.031/0.062 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Series
311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-GL
Zoro #
G016308425
UPC #
-
Country of Origin
China

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
-0.031/0.062 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Press Fit Diameter
1.251 in
Head Diameter
1.24 in
Press Fit Length
1 1/4 in
Actual Pin Size
0.999 in
Head Thickness
1/4 in
Overall Length
7.25 in
Pin Size Type
Standard
Nominal Pin Diameter
1 in

Details

Head Thickness Tolerance
+0.000/-0.005 in
Series
311
Item
Leader Pin
Pin Style
Straight
Material Grade
Grade 4150
Head Shape
Round
System of Measurement
Inch
Material
Hardened Steel
Minimum Hardness
58 RC
Product Type
Leader Pin

Description

STRAIGHT LEADER PIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.