Zoro Homepage

STRAIGHT LEADER PIN

  • Mfr # 312-GL

  • Zoro # G616308429


product price: $10.49
/ea

Key Features

Head Shape
Round
Head Thickness Tolerance
+0.000/-0.005 in
Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.999 in
Material Grade
Grade 4150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-GL
Zoro #
G616308429
UPC #
-
Country of Origin
China

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.999 in
Press Fit Length
1 1/4 in
Head Diameter
1.24 in
Overall Length Tolerance
-0.031/0.062 in
Nominal Pin Diameter
1 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Head Thickness
1/4 in
Press Fit Diameter
1.251 in
Overall Length
7.75 in
Pin Size Type
Standard

Details

Head Shape
Round
Head Thickness Tolerance
+0.000/-0.005 in
Material Grade
Grade 4150
Material
Hardened Steel
Minimum Hardness
58 RC
Series
312
Item
Leader Pin
System of Measurement
Inch
Pin Style
Straight
Product Type
Leader Pin

Description

STRAIGHT LEADER PIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.