STRAIGHT LEADER PIN
Mfr # 514-GL
Zoro # G316308477
product price: $18.99
/eaKey Features
Press Fit Length
1 1/4 in
Overall Length
8.75 in
Press Fit Diameter
1.251 in
Material
Hardened Steel
Pin Size Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
514-GL
Zoro #
G316308477
UPC #
-
Country of Origin
China
Dimensions
Press Fit Length
1 1/4 in
Overall Length
8.75 in
Press Fit Diameter
1.251 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0005 in
Head Thickness
5/16 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
1.74 in
Overall Length Tolerance
-0.031/0.062 in
Nominal Pin Diameter
1 1/2 in
Actual Pin Size
1.499 in
Details
Material
Hardened Steel
Item
Leader Pin
Head Shape
Round
System of Measurement
Inch
Material Grade
Grade 4150
Minimum Hardness
58 RC
Head Thickness Tolerance
+0.000/-0.005 in
Pin Style
Straight
Series
514
Product Type
Leader Pin
Description
STRAIGHT LEADER PIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.