Zoro Homepage

SUPPORT PILLAR, TAPPED HOLE

  • Mfr # 1530

  • Zoro # G216313830


product price: $9.89
/ea

Key Features

Overall Length Tolerance
+0.002/+0.001 in
Material
Steel
Includes
3/8-16 x 1 in SHCS
Product Type
Support Pillar
Material Grade
Grade 1040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530
Zoro #
G216313830
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length Tolerance
+0.002/+0.001 in
Overall Length
3 in
Thread Size
3/8"-16
Outside Diameter Tolerance
+0.000/-0.015 in

Details

Material
Steel
Includes
3/8-16 x 1 in SHCS
Product Type
Support Pillar
Material Grade
Grade 1040
Parallelism
0.0002 in
Flatness Tolerance
0.0002 in
Item
Support Pillars
Support Pillar Type
Tapped Hole

Description

SUPPORT PILLAR, TAPPED HOLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.