SUPPORT PILLAR, TAPPED HOLE
Mfr # 1535
Zoro # G016313849
product price: $10.39
/eaKey Features
Thread Size
3/8"-16
Parallelism
0.0002 in
Material
Steel
Flatness Tolerance
0.0002 in
Product Type
Support Pillar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1535
Zoro #
G016313849
UPC #
-
Country of Origin
Viet Nam
Dimensions
Thread Size
3/8"-16
Overall Length Tolerance
+0.002/+0.001 in
Outside Diameter Tolerance
+0.000/-0.015 in
Overall Length
3.5 in
Details
Parallelism
0.0002 in
Material
Steel
Flatness Tolerance
0.0002 in
Product Type
Support Pillar
Material Grade
Grade 1040
Item
Support Pillars
Support Pillar Type
Tapped Hole
Includes
3/8-16 x 1 in SHCS
Description
SUPPORT PILLAR, TAPPED HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.