SUPPORT PILLAR, TAPPED HOLE
Mfr # 2045
Zoro # G016313795
product price: $15.19
/eaKey Features
Material Grade
Grade 1040
Thread Size
3/8"-16
Overall Length
4.5 in
Outside Diameter Tolerance
+0.000/-0.015 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045
Zoro #
G016313795
UPC #
-
Country of Origin
Viet Nam
Dimensions
Thread Size
3/8"-16
Overall Length
4.5 in
Outside Diameter Tolerance
+0.000/-0.015 in
Overall Length Tolerance
+0.002/+0.001 in
Details
Item
Support Pillars
Material Grade
Grade 1040
Material
Steel
Product Type
Support Pillar
Support Pillar Type
Tapped Hole
Flatness Tolerance
0.0002 in
Parallelism
0.0002 in
Includes
3/8-16 x 1 in SHCS
Description
SUPPORT PILLAR, TAPPED HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.