Zoro Homepage

SUPPORT PILLAR, TAPPED HOLE

  • Mfr # 2530

  • Zoro # G216313755


product price: $14.19
/ea

Key Features

Outside Diameter Tolerance
+0.000/-0.015 in
Overall Length
3 in
Material Grade
Grade 1040
Thread Size
3/8"-16
Includes
3/8-16 x 1 in SHCS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2530
Zoro #
G216313755
UPC #
-
Country of Origin
Viet Nam

Dimensions

Outside Diameter Tolerance
+0.000/-0.015 in
Overall Length
3 in
Thread Size
3/8"-16
Overall Length Tolerance
+0.002/+0.001 in

Details

Material Grade
Grade 1040
Includes
3/8-16 x 1 in SHCS
Flatness Tolerance
0.0002 in
Item
Support Pillars
Parallelism
0.0002 in
Product Type
Support Pillar
Support Pillar Type
Tapped Hole
Material
Steel

Description

SUPPORT PILLAR, TAPPED HOLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.