Zoro Homepage

TAPERED INTERLOCK, ROUND

  • Mfr # SD-10

  • Zoro # G716342385


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

System of Measurement
Inch
Material
Steel
Product Type
Stop Disc
Thickness
3/16 in
Thread Size
#10/24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-10
Zoro #
G716342385
UPC #
-
Country of Origin
China

Dimensions

Thickness
3/16 in
Thread Size
#10/24

Details

System of Measurement
Inch
Item
Stop Disc
Material
Steel
Product Type
Stop Disc
Material Grade
Grade 8620
Finish
Black Oxide
Screw Type
Flat Head Cap Screw
Hardness
Rockwell 58 to 62
Thickness Tolerance
+/-0.0005 in

Description

TAPERED INTERLOCK, ROUND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.