Zoro Homepage

TAPERED INTERLOCK, ROUND

  • Mfr # SP-05

  • Zoro # G316342389


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Finish
Black Oxide
Thickness Tolerance
+0.000/-0.002 in
System of Measurement
Inch
Thread Size
#10-24
Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-05
Zoro #
G316342389
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-24
Thickness
3/16 in
Outside Diameter Tolerance
+0.000/-0.005 in

Details

Finish
Black Oxide
Thickness Tolerance
+0.000/-0.002 in
System of Measurement
Inch
Item
Stop Pin
Product Type
Stop Pin
Hardness
Rockwell 48 to 52
Screw Type
Flat Head Cap Screw
Material Grade
Grade 4140
Heat Treatment
Hardened
Minimum Hardness
48 RC
Material
Steel
Mechanical Finish
Precision Ground

Description

TAPERED INTERLOCK, ROUND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.