TAPERED INTERLOCK, ROUND
Mfr # SP-15
Zoro # G516342417
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Thread Size
5/16"-18
Screw Type
Flat Head Cap Screw
Outside Diameter Tolerance
+0.000/-0.005 in
Hardness
Rockwell 48 to 52
Material Grade
Grade 4140
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-15
Zoro #
G516342417
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Outside Diameter Tolerance
+0.000/-0.005 in
Thickness
1/4 in
Details
Screw Type
Flat Head Cap Screw
Hardness
Rockwell 48 to 52
Material Grade
Grade 4140
Minimum Hardness
48 RC
Heat Treatment
Hardened
System of Measurement
Inch
Material
Steel
Mechanical Finish
Precision Ground
Item
Stop Pin
Thickness Tolerance
+0.000/-0.002 in
Finish
Black Oxide
Product Type
Stop Pin
Description
TAPERED INTERLOCK, ROUND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.