TAPERED INTERLOCK, ROUND
Mfr # SS-20
Zoro # G516342448
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
System of Measurement
Inch
Material
Steel
Minimum Hardness
58 RC
Thickness Tolerance
+0/-0.002 in
Heat Treatment
Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-20
Zoro #
G516342448
UPC #
-
Country of Origin
China
Dimensions
Thickness
1/2 in
Thread Size
1/4"-20
Details
System of Measurement
Inch
Material
Steel
Minimum Hardness
58 RC
Thickness Tolerance
+0/-0.002 in
Heat Treatment
Hardened
Hardness
Rockwell 58 to 62
Finish
Black Oxide
Product Type
Stop Spacer
Screw Type
Socket Head Cap Screw
Material Grade
Grade 8620
Item
Stop Spacer
Description
TAPERED INTERLOCK, ROUND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.